Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # DCGT21502FRUKW10

  • Zoro # G7966124


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21502FRUKW10
Zoro #
G7966124
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT070201FR-U
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Included Angle
55 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
ANSI Code
DCGT21502FRU
Material - Machining
Carbide
Manufacturer Grade
KW10
Cutting Edge
Sharp Edge
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
Measurement System
Fractional Inch
General Shape
Diamond
Insert Holding Type
Screw
Chip-Breaker Code
U
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGT21502FRU, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.