Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 2

  • Mfr # DCMW2152T00315MEKBN35M

  • Zoro # G7981978


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW2152T00315MEKBN35M
Zoro #
G7981978
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMW070208T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat, Honeycomb Structure CBN Composite Material Consisting of Wear Resistant CBN (Core) and Tough CBN (Shell)
ANSI Code
DCMW2152T00315ME
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Chip-Breaker Code
ME
Chip-Breaker Style
Finishing
Shape
Diamond
Insert Holding Type
Screw
Material Grade - Machining
Honeycomb Structure
Manufacturer Grade
KBN35M
General Shape
Diamond
Measurement System
Fractional Inch
Material - Machining
CBN
Number of Cutting Edges
2
Finish - Machining
Megacoat
Cutting Application
Back Boring, Copying, External Turning
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat, ANSI Code DCMW2152T00315ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.