Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VBET2202MLFSFPR1225

  • Zoro # G5824154


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBET2202MLFSFPR1225
Zoro #
G5824154
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBET110301ML-FSF
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
Finishing
Clearance Angle
5 Degrees
Chip-Breaker Code
FSF
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
General Shape
Diamond
Measurement System
Fractional Inch
Manufacturer Grade
PR1225
Coating Process
PVD
Included Angle
35 Degrees
ANSI Code
VBET2202MLFSF
Finish - Machining
Megacoat
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Cutting Edge
Minus Tolerance Corner Radius; Precision; Sharp Edge; Super Fine
Secondary Material Application
Stainless Steel
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Number of Cutting Edges
2
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FSF, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBET2202MLFSF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.