Zoro Homepage

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VBGT2202LFKW10

  • Zoro # G7966596


product price: $22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2202LFKW10
Zoro #
G7966596
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110301L-F
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
ANSI Code
VBGT2202LF
Insert Holding Type
Screw
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Diamond
General Shape
Diamond
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Cutting Edge
Sharp Edge
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Finishing
Material Grade - Machining
WC-Co
Chip-Breaker Code
F
Manufacturer Grade
KW10
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGT2202LF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.