Zoro Homepage

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VBGT2202MRYPR1225

  • Zoro # G7984306


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2202MRYPR1225
Zoro #
G7984306
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110301MR-Y
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Material - Machining
Carbide
ANSI Code
VBGT2202MRY
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Minus Tolerance Corner Radius
Manufacturer Grade
PR1225
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Finish - Machining
Megacoat
Coating Process
PVD
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Chip-Breaker Code
Y
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Shape
Diamond
Secondary Material Application
Stainless Steel
General Shape
Diamond
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGT2202MRY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.