Zoro Homepage

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VBGT2202RFKW10

  • Zoro # G3715002


product price: $22.85
/ea
Sold in multiples of 10 for $228.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2202RFKW10
Zoro #
G3715002
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110301R-F
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Clearance Angle
5 Degrees
ANSI Code
VBGT2202RF
Shape
Diamond
Cutting Edge
Sharp Edge
Insert Holding Type
Screw
Number of Cutting Edges
2
Chip-Breaker Style
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
General Shape
Diamond
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
Measurement System
Fractional Inch
Chip-Breaker Code
F
Material - Machining
Carbide
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
35 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code F, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGT2202RF, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.