Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VBGT2202RYTN60

  • Zoro # G7967296


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2202RYTN60
Zoro #
G7967296
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110301R-Y
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Style
Medium Finishing
Number of Cutting Edges
2
ANSI Code
VBGT2202RY
Insert Holding Type
Screw
Material - Machining
Cermet
Manufacturer Grade
TN60
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Chip-Breaker Code
Y
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Shape
Diamond
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
Primary Material Application
Steel
Included Angle
35 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGT2202RY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.