Zoro Homepage

Diamond Turning Insert, Diamond, 2, 2

  • Mfr # VBMT222HQTN60

  • Zoro # G7413404


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222HQTN60
Zoro #
G7413404
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT222HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Included Angle
35 Degrees
Primary Material Application
Steel
Manufacturer Grade
TN60
Insert Holding Type
Screw
Shape
Diamond
Chip-Breaker Code
HQ
Secondary Material Application
Stainless Steel
ANSI Code
VBMT222HQ
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Medium Finishing
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
General Shape
Diamond
Material - Machining
Cermet

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBMT222HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.