Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, 2

  • Mfr # VCMT222HQPR1225

  • Zoro # G7429136


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCMT222HQPR1225
Zoro #
G7429136
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VCMT222HQPR1225
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
General Shape
Diamond
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
VCMT222HQ
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1225
Included Angle
35 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, Megacoat, ANSI Code VCMT222HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.