Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VPGT2202MFPGFPR1225

  • Zoro # G8675561


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT2202MFPGFPR1225
Zoro #
G8675561
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VPGT110301MFP-GF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Insert Holding Type
Screw
Shape
Diamond
General Shape
Diamond
Included Angle
35 Degrees
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Secondary Material Application
Stainless Steel
ANSI Code
VPGT2202MFPGF
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Chip-Breaker Code
GF
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
PR1225
Number of Cutting Edges
2
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Chip-Breaker Style
Finishing
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code GF, Inscribed Circle 1/4 in, Megacoat, ANSI Code VPGT2202MFPGF, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.