Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .2

  • Mfr # VPGT2202MPCFPDL010

  • Zoro # G7433957


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT2202MPCFPDL010
Zoro #
G7433957
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.2
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VPGT110301MP-CF
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Insert Holding Type
Screw or Clamp
Chip-Breaker Code
CF
ANSI Code
VPGT2202MPCF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Clearance Angle
11 Degrees
Finish - Machining
DLC
General Shape
Diamond
Measurement System
Fractional Inch
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Manufacturer Grade
PDL010
Primary Material Application ISO Code
N
Included Angle
35 Degrees
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Shape
Diamond
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge

Description

Diamond Turning Insert, Chip-Breaker Code CF, Inscribed Circle 1/4 in, DLC, ANSI Code VPGT2202MPCF, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.