Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCET21505MFRUPDL010

  • Zoro # G9733597


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCET21505MFRUPDL010
Zoro #
G9733597
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCET060202MFR-U
Cutting Direction
Right Hand
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Manufacturer Grade
PDL010
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
DLC
Measurement System
Fractional Inch
General Shape
Diamond
Primary Material Application ISO Code
N
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Shape
Diamond
Clearance Angle
7 Degrees
ANSI Code
CCET21505MFRU
Chip-Breaker Code
U
Insert Holding Type
Screw or Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous

Description

Diamond Turning Insert, Chip-Breaker Code U, Inscribed Circle 1/4 in, DLC, ANSI Code CCET21505MFRU, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.