Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCGT21505MFPGQPR1225

  • Zoro # G7983387


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21505MFPGQPR1225
Zoro #
G7983387
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT060202MFP-GQ
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Steel
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Style
Medium Finishing
Material - Machining
Carbide
Finish - Machining
Megacoat
Insert Holding Type
Screw
Shape
Diamond
Secondary Material Application ISO Code
M
General Shape
Diamond
Manufacturer Grade
PR1225
Secondary Material Application
Stainless Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
ANSI Code
CCGT21505MFPGQ
Chip-Breaker Code
GQ

Description

Diamond Turning Insert, Chip-Breaker Code GQ, Inscribed Circle 1/4 in, Megacoat, ANSI Code CCGT21505MFPGQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.