Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCGT21505MFPR1225

  • Zoro # G7983457


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21505MFPR1225
Zoro #
G7983457
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT060202MF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Shape
Diamond
Primary Material Application
Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Insert Holding Type
Screw
Included Angle
80 Degrees
Finish - Machining
Megacoat
General Shape
Diamond
Secondary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
P
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
ANSI Code
CCGT21505MF
Manufacturer Grade
PR1225
Coating Process
PVD
Number of Cutting Edges
2

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Megacoat, ANSI Code CCGT21505MF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.