Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCGT21505TN60

  • Zoro # G7984787


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21505TN60
Zoro #
G7984787
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
CCGT060202
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
General Shape
Diamond
Primary Material Application
Steel
ANSI Code
CCGT21505
Material Grade - Machining
TiCN+NbC Component
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
TN60
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Material - Machining
Cermet
Shape
Diamond
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT21505, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.