Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCMT21505GKPV720

  • Zoro # G7415504


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21505GKPV720
Zoro #
G7415504
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT060202GK
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Clearance Angle
7 Degrees
ANSI Code
CCMT21505GK
Manufacturer Grade
PV720
Material Grade - Machining
TiCN Component
Chip-Breaker Style
Medium Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Shape
Diamond
Secondary Material Application ISO Code
M
Cutting Application
Boring, External Turning, Facing, Internal Facing
Material - Machining
Cermet
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Coating Process
PVD
Insert Holding Type
Screw
Chip-Breaker Code
GK
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code CCMT21505GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.