Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCMW21505MEKBN525

  • Zoro # G7975504


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW21505MEKBN525
Zoro #
G7975504
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW060202ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
General Shape
Diamond
Measurement System
Fractional Inch
Shape
Diamond
Primary Material Application
Hardened Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
CBN
Included Angle
80 Degrees
Cutting Application
Boring, External Turning, Facing, Internal Facing
Chip-Breaker Style
Finishing
Manufacturer Grade
KBN525
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Clearance Angle
7 Degrees
Chip-Breaker Code
ME
ANSI Code
CCMW21505ME

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMW21505ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.