Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # CCMW21505SEKBN525

  • Zoro # G7971794


product price: $52.39
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW21505SEKBN525
Zoro #
G7971794
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW060202SE
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Insert Holding Type
Screw
Cutting Edge
Small Edge
ANSI Code
CCMW21505SE
Cutting Application
Boring, External Turning, Facing, Internal Facing
Included Angle
80 Degrees
Material - Machining
CBN
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Manufacturer Grade
KBN525
Chip-Breaker Style
Finishing
Number of Cutting Edges
1
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Chip-Breaker Code
SE

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMW21505SE, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.