Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # DCGT21505MFPR1225

  • Zoro # G7983825


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT21505MFPR1225
Zoro #
G7983825
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCGT070202MF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Manufacturer Grade
PR1225
General Shape
Diamond
Primary Material Application
Steel
Coating Process
PVD
Clearance Angle
7 Degrees
ANSI Code
DCGT21505MF
Measurement System
Fractional Inch
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Material - Machining
Carbide
Shape
Diamond
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Included Angle
55 Degrees
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
2
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Megacoat, ANSI Code DCGT21505MF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.