Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # DCGT21505TN60

  • Zoro # G7967603


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
No
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT21505TN60
Zoro #
G7967603
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
DCGT070202
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
General Shape
Diamond
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
ANSI Code
DCGT21505
Insert Holding Type
Screw
Manufacturer Grade
TN60
Primary Material Application ISO Code
P
Material - Machining
Cermet
Secondary Material Application ISO Code
M
Material Grade - Machining
TiCN+NbC Component
Shape
Diamond
Included Angle
55 Degrees
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCGT21505, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.