Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # DCMT21505GKCA6525

  • Zoro # G7977805


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505GKCA6525
Zoro #
G7977805
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070202GK
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Primary Material Application ISO Code
M
Coating Process
CVD
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Style
Medium Finishing
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Roughing to Finishing
Shape
Diamond
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
CA6525
ANSI Code
DCMT21505GK
Measurement System
Fractional Inch
Chip-Breaker Code
GK
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
General Shape
Diamond
Material - Machining
Carbide
Included Angle
55 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT21505GK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.