Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # DCMT21505PPPR1225

  • Zoro # G7414978


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505PPPR1225
Zoro #
G7414978
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
1.5
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT070202PP
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Number of Cutting Edges
2
Chip-Breaker Style
Finishing
Clearance Angle
7 Degrees
Finish - Machining
Megacoat
Primary Material Application
Steel
Manufacturer Grade
PR1225
Insert Holding Type
Screw
Included Angle
55 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Carbide
ANSI Code
DCMT21505PP
Secondary Material Application ISO Code
M
Coating Process
PVD
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Shape
Diamond
General Shape
Diamond
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, Megacoat, ANSI Code DCMT21505PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.