Zoro Homepage

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VBGT2205MLYPR1225

  • Zoro # G7984333


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2205MLYPR1225
Zoro #
G7984333
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110302ML-Y
Cutting Direction
Left Hand
Features
Superior Wear and Oxidation Resistance
Shape
Diamond
Manufacturer Grade
PR1225
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
Y
Finish - Machining
Megacoat
Number of Cutting Edges
2
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Cutting Edge
Minus Tolerance Corner Radius
Secondary Material Application
Stainless Steel
Coating Process
PVD
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Included Angle
35 Degrees
General Shape
Diamond
ANSI Code
VBGT2205MLY
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGT2205MLY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.