Zoro Homepage

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VBGT2205RYKW10

  • Zoro # G7966763


product price: $22.85
/ea
Sold in multiples of 10 for $228.50

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT2205RYKW10
Zoro #
G7966763
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGT110302R-Y
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Manufacturer Grade
KW10
Shape
Diamond
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
Medium Finishing
Included Angle
35 Degrees
General Shape
Diamond
Chip-Breaker Code
Y
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
Primary Material Application ISO Code
N
ANSI Code
VBGT2205RY
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGT2205RY, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.