Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VBGW2205SEKBN525

  • Zoro # G7972108


product price: $49.75
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW2205SEKBN525
Zoro #
G7972108
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW110302SE
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
ANSI Code
VBGW2205SE
Cutting Edge
Small Edge
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Measurement System
Fractional Inch
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Manufacturer Grade
KBN525
General Shape
Diamond
Chip-Breaker Style
Finishing
Shape
Diamond
Material - Machining
CBN
Number of Cutting Edges
1
Chip-Breaker Code
SE
Primary Material Application
Hardened Steel

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code VBGW2205SE, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.