Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VBGW2205T00315SEKBN10M

  • Zoro # G7979869


product price: $47.65
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW2205T00315SEKBN10M
Zoro #
G7979869
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW110302T00815SE
Cutting Direction
Neutral
Features
For Hardened Die Steel, Heat-Resistant Megacoat
Primary Material Application ISO Code
H
Cutting Application
Back Boring, Copying, External Turning, Facing, Finishing, Internal Facing, Profiling, Undercutting
Finish - Machining
Megacoat
Primary Material Application
Hardened Steel
Manufacturer Grade
KBN10M
Cutting Edge
Small Edge
Insert Holding Type
Screw
ANSI Code
VBGW2205T00315SE
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Included Angle
35 Degrees
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Shape
Diamond
General Shape
Diamond
Number of Cutting Edges
1
Chip-Breaker Code
SE
Material - Machining
CBN

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 1/4 in, Megacoat, ANSI Code VBGW2205T00315SE, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.