Zoro Homepage

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VBMT2205PPPV710

  • Zoro # G8143294


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT2205PPPV710
Zoro #
G8143294
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT110302PP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Long Tool Life and Stable Machining
Primary Material Application ISO Code
P
Chip-Breaker Style
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
General Shape
Diamond
Number of Cutting Edges
2
Material - Machining
Cermet
Primary Material Application
Steel
Material Grade - Machining
TiCN Component
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Included Angle
35 Degrees
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Manufacturer Grade
PV710
ANSI Code
VBMT2205PP
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Shape
Diamond
Chip-Breaker Code
PP
Coating Process
PVD

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code VBMT2205PP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.