Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, .5

  • Mfr # VPGT2205MPCKPR1225

  • Zoro # G7984656


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT2205MPCKPR1225
Zoro #
G7984656
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1102"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
VPGT110302MP-CK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Interrupted Cutting, Profiling, Undercutting
Material - Machining
Carbide
ANSI Code
VPGT2205MPCK
Number of Cutting Edges
2
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
Megacoat
Primary Material Application
Steel
Chip-Breaker Style
Finishing
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Secondary Material Application
Stainless Steel
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Insert Holding Type
Screw
Manufacturer Grade
PR1225
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Clearance Angle
11 Degrees
Chip-Breaker Code
CK

Description

Diamond Turning Insert, Chip-Breaker Code CK, Inscribed Circle 1/4 in, Megacoat, ANSI Code VPGT2205MPCK, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.