Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT2151GK CA525

  • Zoro # G7415810


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151GK CA525
Zoro #
G7415810
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2151
Corner Radius
1
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204GK
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
ANSI Number
CCMT2151GK-CA525
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Chip-Breaker Code
GK
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
CCMT2151GK CA525
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT2151GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.