Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT2151HQ CA515

  • Zoro # G7416011


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151HQ CA515
Zoro #
G7416011
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204HQ
Relief Angle
7 Degrees
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
CCMT2151HQ-CA515
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
Screw
ANSI Code
CCMT2151HQ CA515
Manufacturer Grade
CA515
Number of Cutting Edges
2
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Chip-Breaker Style
Molded, On One Side
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT2151HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.