Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT2151HQ CA530

  • Zoro # G7416057


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151HQ CA530
Zoro #
G7416057
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204HQ
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT2151HQ-CA530
Insert Holding Type
Screw
Chip-Breaker Code
HQ
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT2151HQ CA530
Number of Cutting Edges
2
Shape
Rhombic
Features
High Stability, Wear Resistant
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Manufacturer Grade
CA530
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT2151HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.