Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT2151PP CA510

  • Zoro # G7416039


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT2151PP CA510
Zoro #
G7416039
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204PP
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CCMT2151PP-CA510
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
ANSI Code
CCMT2151PP CA510
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA510
Features
High Wear Resistance
Number of Cutting Edges
2
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT2151PP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.