Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # CCMT21505GK CA510

  • Zoro # G7415926


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21505GK CA510
Zoro #
G7415926
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202GK
No. of Edges
2
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
CCMT21505GK-CA510
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
Manufacturer Grade
CA510
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Shape
Rhombic
Features
High Wear Resistance
Chip-Breaker Code
GK
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Steel
ANSI Code
CCMT21505GK CA510
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT21505GK CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.