Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # CCMT21505HQ CA515

  • Zoro # G7415908


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21505HQ CA515
Zoro #
G7415908
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.0079"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202HQ
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT21505HQ-CA515
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
CA515
ANSI Code
CCMT21505HQ CA515
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCMT21505HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.