Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMW, 1, CBN

  • Mfr # CCMW2151T00315MEKBN25M

  • Zoro # G7435578


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW2151T00315MEKBN25M
Zoro #
G7435578
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2151
Corner Radius
1
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
2
Chip-Breaker
Yes
Grade
KBN25M
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW060204T00815ME
ANSI Number
CCMW2151T00315MEKBN25M
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Rigid Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Megacoat
For Use With
Mfr. No. SCLCR/L-2, S-SCLCL06
Workpiece Compatibility
Hardened (H)
Relief Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application
Steel
Manufacturer Grade
KBN25M
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Material - Machining
CBN
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Features
Heat Resistant
Secondary Material Application ISO Code
P
Finish - Machining
Megacoat Nano
Chip-Breaker Code
ME
ANSI Code
CCMW2151T00315MEKBN25M
Included Angle
80 Degrees
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code CCMW2151T00315MEKBN25M, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.