Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT2151GK CA530

  • Zoro # G7430066


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151GK CA530
Zoro #
G7430066
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204GK
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
DCMT2151GK-CA530
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Chip-Breaker Code
GK
ANSI Code
DCMT2151GK CA530
Number of Cutting Edges
2
Insert Holding Type
Screw
Manufacturer Grade
CA530
Features
High Stability, Wear Resistant
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2151GK CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.