Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT2151PP CA530

  • Zoro # G7430355


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2151PP CA530
Zoro #
G7430355
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204PP
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
DCMT2151PP-CA530
No. of Edges
2
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PP
ANSI Code
DCMT2151PP CA530
Manufacturer Grade
CA530
Included Angle
55 Degrees
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Features
High Stability, Wear Resistant
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2151PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.