Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # DCMT2152GK CA525

  • Zoro # G7430398


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2152GK CA525
Zoro #
G7430398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2152
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208GK
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
ANSI Number
DCMT2152GK-CA525
Included Angle
55 Degrees
Primary Material Application ISO Code
P
ANSI Code
DCMT2152GK CA525
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
GK
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
Screw
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2152GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.