Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # DCMT2152HQ CA510

  • Zoro # G7430361


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2152HQ CA510
Zoro #
G7430361
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2152
Corner Radius
2
Insert Thickness
0.0938"
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208HQ
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
DCMT2152HQ-CA510
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
55 Degrees
Manufacturer Grade
CA510
Shape
Rhombic
Features
High Wear Resistance
Clearance Angle
7 Degrees
Chip-Breaker Code
HQ
ANSI Code
DCMT2152HQ CA510
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2152HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.