Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # DCMT2152HQ CA515

  • Zoro # G7430221


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2152HQ CA515
Zoro #
G7430221
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
2152
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208HQ
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
DCMT2152HQ-CA515
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Shape
Rhombic
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Screw
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Included Angle
55 Degrees
Cutting Application
Turning
ANSI Code
DCMT2152HQ CA515
Clearance Angle
7 Degrees
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2152HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.