Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # DCMT2152HQ CA525

  • Zoro # G7430337


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT2152HQ CA525
Zoro #
G7430337
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
2152
Corner Radius
2
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208HQ
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT2152HQ-CA525
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Primary Material Application
Steel
ANSI Code
DCMT2152HQ CA525
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Manufacturer Grade
CA525
Cutting Application
Turning
Shape
Rhombic
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2152HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.