Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # DCMT21505GK CA515

  • Zoro # G7429445


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505GK CA515
Zoro #
G7429445
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0079"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202GK
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT21505GK-CA515
For Use With
Toolholders, Boring Bars
Manufacturer Grade
CA515
Insert Holding Type
Screw
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
DCMT21505GK CA515
Material - Machining
Carbide
Chip-Breaker Code
GK
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT21505GK CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.