Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # DCMT21505GP CA515

  • Zoro # G7429409


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505GP CA515
Zoro #
G7429409
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Nose Radius
0.0079"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202GP
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT21505GP-CA515
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
2
Chip-Breaker Code
GP
Primary Material Application
Steel
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DCMT21505GP CA515
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Manufacturer Grade
CA515
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Rhombic
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT21505GP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.