Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # DCMT21505HQ CA515

  • Zoro # G7429926


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505HQ CA515
Zoro #
G7429926
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0079"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202HQ
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT21505HQ-CA515
Relief Angle
7 Degrees
Mounting Style
Clamp
Features
Improved Wear Resistance and Stability
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
HQ
ANSI Code
DCMT21505HQ CA515
Shape
Rhombic
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Steel
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Manufacturer Grade
CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT21505HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.