Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # DCMT21505PP CA525

  • Zoro # G7430057


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21505PP CA525
Zoro #
G7430057
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.0079"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070202PP
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DCMT21505PP-CA525
Relief Angle
7 Degrees
ANSI Code
DCMT21505PP CA525
Material - Machining
Carbide
Manufacturer Grade
CA525
Insert Holding Type
Screw
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
55 Degrees
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT21505PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.