Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBGW, 1, CBN

  • Mfr # VBGW221T00315SE KBN25M

  • Zoro # G7435517


product price: $49.55
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW221T00315SE KBN25M
Zoro #
G7435517
UPC #
-
Country of Origin
China

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.125"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Chip-Breaker
Yes
Grade
KBN25M
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
VBGW110304T00815SE
Stainless (M) Compatibility
No
ANSI Number
VBGW221T00315SE KBN25M
Workpiece Compatibility
Hardened (H)
Cast Iron (K) Compatibility
No
Coating
Megacoat
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Rigid Clamp
Relief Angle
5 Degrees
For Use With
Mfr. No. AVJBR/L-2, SVJBR/L-2, SVVBN-2
Non Ferrous (N) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
Steel (P) Compatibility
No
Insert Holding Type
Screw
Secondary Material Application
Steel
Features
Heat Resistant
Measurement System
Fractional Inch
Included Angle
35 Degrees
ANSI Code
VBGW221T00315SE KBN25M
Clearance Angle
5 Degrees
Finish - Machining
Megacoat Nano
Primary Material Application
Hardened Steel
Cutting Application
Turning
Secondary Material Application ISO Code
P
Material - Machining
CBN
Number of Cutting Edges
2
Primary Material Application ISO Code
H
Manufacturer Grade
KBN25M
Shape
Rhombic
Chip-Breaker Code
SE
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code VBGW221T00315SE KBN25M, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.