Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBGW, .5, CBN

  • Mfr # VBGW2205T00315SEKBN25M

  • Zoro # G7435508


product price: $47.55
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW2205T00315SEKBN25M
Zoro #
G7435508
UPC #
-
Country of Origin
China

Dimensions

Insert Size
2205
Corner Radius
.5
Insert Thickness
0.125"
Nose Radius
0.0079"
Mounting Hole Dia.
0.110"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
2
Chip-Breaker
Yes
Grade
KBN25M
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
VBGW110302-T00815SE
Non Ferrous (N) Compatibility
No
ANSI Number
VBGW2205T00315SEKBN25M
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Coating
Megacoat
For Use With
Mfr. No. AVJBR/L-2, SVJBR/L-2, SVVBN-2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H)
Mounting Style
Rigid Clamp
Steel (P) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
No
Relief Angle
5 Degrees
Material - Machining
CBN
Insert Holding Type
Screw
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Chip-Breaker Code
SE
ANSI Code
VBGW2205T00315SEKBN25M
Cutting Application
Turning
Finish - Machining
Megacoat Nano
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Shape
Rhombic
Manufacturer Grade
KBN25M
Features
Heat Resistant
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 1/4 in, Megacoat Nano, ANSI Code VBGW2205T00315SEKBN25M, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.