Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221HQ CA515

  • Zoro # G7421051


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221HQ CA515
Zoro #
G7421051
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304HQ
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
VBMT221HQ-CA515
Cutting Direction
Neutral
Number of Cutting Edges
2
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Screw
ANSI Code
VBMT221HQ CA515
Clearance Angle
5 Degrees
Chip-Breaker Style
Molded, On One Side
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Chip-Breaker Code
HQ
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Cutting Application
Turning
Shape
Rhombic
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.