Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221PP CA510

  • Zoro # G7421009


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221PP CA510
Zoro #
G7421009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304PP
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
VBMT221PP-CA510
No. of Edges
2
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
VBMT221PP CA510
Manufacturer Grade
CA510
Chip-Breaker Style
Molded, On One Side
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Primary Material Application
Steel
Features
High Wear Resistance
Insert Holding Type
Screw
Measurement System
Fractional Inch
Chip-Breaker Code
PP
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221PP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.