Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221PP CA515

  • Zoro # G7421045


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221PP CA515
Zoro #
G7421045
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304PP
Relief Angle
5 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VBMT221PP-CA515
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
5 Degrees
Included Angle
35 Degrees
ANSI Code
VBMT221PP CA515
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On One Side
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Chip-Breaker Code
PP
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.